- 0.7500 in Inside Diameter
- 2.5311 in Outside Diameter
- Standard Duty
- Grip-It 360 Concentric Collar Locking
| Seal Material | Nitrile Rubber (NBR) |
| Bearing Design | Non-Expansion |
| Enclosure | Double Sealed |
| O.D. | 2.531 in |
| Housing Width | 1 in |
| Seal Type | Contacting Seal And Non-Contacting Seal |
| Series | RCSM |
| Lubricant | Grease |
| Duty | Standard-Duty |
| Inner Ring Width | 31 in, 31 mm |
| Housing Material | Rubber |
| I.D. | 0.750 in |
| Inch/Metric | Inch Bore |
| Rolling Element | Ball Bearing |
| Weight | 0.62 LB |
| EAN or UPC | 12001069922888 |

