- 0.6250 in Inside Diameter
- 2.5311 in Outside Diameter
- Standard Duty
- Eccentric Collar Locking
| Lubricant | Grease |
| I.D. | 0.625 in |
| Duty | Standard-Duty |
| Rolling Element | Ball Bearing |
| Inner Ring Width | 1.126 in, 28.6 mm |
| Housing Material | Rubber |
| O.D. | 2.531 in |
| Locking Device | Eccentric Locking Collar |
| Housing Width | 1 in |
| Series | RCSM |
| Inch/Metric | Inch Bore |
| Enclosure | Double Sealed |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Seal Material | Nitrile Rubber (NBR) |
| Weight | 0.51 LB |
| EAN or UPC | 12001069941902 |

