- 2.25 in Outside Diameter
- Standard Duty
- Eccentric Collar Locking
| Housing Material | Rubber |
| Seal Material | Nitrile Rubber (NBR) |
| O.D. | 2.25 in, 57.15 mm |
| Lubricant | Grease |
| Housing Width | 0.7813 in |
| Seal Type | Contacting Seal |
| Rolling Element | Ball |
| Series | RCR |
| Weight | 0.441 LB |
| EAN or UPC | 12001067793770 |

