
- Deep Groove Bearing
- 1.13 in Inner Diameter
- 2.13 in Outer Diameter
- 0.38 in Width
- Bearing Steel Material
Material | Bearing Steel |
Bearing Type | Deep Groove |
Width | 0.38 in, 9.53 mm |
Weight | 0.24 LB |

Material | Bearing Steel |
Bearing Type | Deep Groove |
Width | 0.38 in, 9.53 mm |
Weight | 0.24 LB |