
- 1.6250 in ID
I.D. | 1.6250 in, 15.875 mm |
Static Load Rating [Max] | 95 kN |
Series | M802000 |
Cage Material | Bearing Steel |
Material | Bearing Steel |
Weight | 0.88 LB |
EAN or UPC | 12001067725078 |

I.D. | 1.6250 in, 15.875 mm |
Static Load Rating [Max] | 95 kN |
Series | M802000 |
Cage Material | Bearing Steel |
Material | Bearing Steel |
Weight | 0.88 LB |
EAN or UPC | 12001067725078 |