
- 3.0625 in ID
Static Load Rating [Max] | 156 kN |
Series | LM814800 |
Material | Bearing Steel |
Cage Material | Bearing Steel |
I.D. | 3.0625 in, 1.588 mm |
Weight | 1.37 LB |
EAN or UPC | 12001067725450 |

Static Load Rating [Max] | 156 kN |
Series | LM814800 |
Material | Bearing Steel |
Cage Material | Bearing Steel |
I.D. | 3.0625 in, 1.588 mm |
Weight | 1.37 LB |
EAN or UPC | 12001067725450 |