
- 2.1250 in ID
Cage Material | Bearing Steel |
Static Load Rating [Max] | 78.1 kN |
I.D. | 2.1250 in, 3.175 mm |
Series | LM806600 |
Material | Bearing Steel |
Weight | 0.57 LB |
EAN or UPC | 12001069944422 |

Cage Material | Bearing Steel |
Static Load Rating [Max] | 78.1 kN |
I.D. | 2.1250 in, 3.175 mm |
Series | LM806600 |
Material | Bearing Steel |
Weight | 0.57 LB |
EAN or UPC | 12001069944422 |