
- 1.7812 in ID
Series | LM603000 |
Cage Material | Bearing Steel |
Material | Bearing Steel |
Static Load Rating [Max] | 67.7 kN |
I.D. | 1.7812 in, 19.842 mm |
Weight | 0.37 LB |
EAN or UPC | 12001069944118 |

Series | LM603000 |
Cage Material | Bearing Steel |
Material | Bearing Steel |
Static Load Rating [Max] | 67.7 kN |
I.D. | 1.7812 in, 19.842 mm |
Weight | 0.37 LB |
EAN or UPC | 12001069944118 |