
- 1.6250 in ID
Static Load Rating [Max] | 63.8 kN |
I.D. | 1.6250 in, 15.875 mm |
Material | Bearing Steel |
Cage Material | Bearing Steel |
Series | LM501300 |
Weight | 0.48 LB |
EAN or UPC | 12001069742912 |

Static Load Rating [Max] | 63.8 kN |
I.D. | 1.6250 in, 15.875 mm |
Material | Bearing Steel |
Cage Material | Bearing Steel |
Series | LM501300 |
Weight | 0.48 LB |
EAN or UPC | 12001069742912 |