- 2.0000 in ID
| I.D. | 2.0000 in, 50.8 mm |
| Cage Material | Bearing Steel |
| Series | LM104900 |
| Material | Bearing Steel |
| Static Load Rating [Max] | 88.9 kN |
| Weight | 0.62 LB |
| EAN or UPC | 12001061051456 |
| I.D. | 2.0000 in, 50.8 mm |
| Cage Material | Bearing Steel |
| Series | LM104900 |
| Material | Bearing Steel |
| Static Load Rating [Max] | 88.9 kN |
| Weight | 0.62 LB |
| EAN or UPC | 12001061051456 |