- 1 in Inside Diameter
- 3.4402 in Outside Diameter
- Standard Duty
- Eccentric Collar Locking
| Series | LCR |
| Duty | Standard-Duty |
| O.D. | 3.440 in |
| Enclosure | Double Sealed |
| Seal Material | Nitrile Rubber (NBR) |
| I.D. | 1.000 in |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch Bore |
| Housing Width | 0.99 in |
| Lubricant | Grease |
| Rolling Element | Ball Bearing |
| Housing Material | Rubber |
| Locking Device | Eccentric Locking Collar |
| Weight | 0.485 LB |
| EAN or UPC | 12001069772858 |

