- 1.3775 in ID
| Static Load Rating [Max] | 43.2 kN |
| Cage Material | Bearing Steel |
| Material | Bearing Steel |
| I.D. | 1.3775 in, 9.589 mm |
| Series | L68100 |
| Weight | 0.26 LB |
| EAN or UPC | 12001069744688 |
| Static Load Rating [Max] | 43.2 kN |
| Cage Material | Bearing Steel |
| Material | Bearing Steel |
| I.D. | 1.3775 in, 9.589 mm |
| Series | L68100 |
| Weight | 0.26 LB |
| EAN or UPC | 12001069744688 |