
- 2.1654 in ID
Cage Material | Bearing Steel |
Series | LM506800 |
Material | Bearing Steel |
Static Load Rating [Max] | 108 kN |
I.D. | 2.1654 in, 4.201 mm |
Weight | 0.88 LB |
EAN or UPC | 12001069746118 |

Cage Material | Bearing Steel |
Series | LM506800 |
Material | Bearing Steel |
Static Load Rating [Max] | 108 kN |
I.D. | 2.1654 in, 4.201 mm |
Weight | 0.88 LB |
EAN or UPC | 12001069746118 |