
- 1.4961 in ID
Material | Bearing Steel |
Cage Material | Bearing Steel |
I.D. | 1.4961 in, 12.601 mm |
Series | L69300 |
Static Load Rating [Max] | 48.3 kN |
Weight | 0.29 LB |
EAN or UPC | 12001069644148 |

Material | Bearing Steel |
Cage Material | Bearing Steel |
I.D. | 1.4961 in, 12.601 mm |
Series | L69300 |
Static Load Rating [Max] | 48.3 kN |
Weight | 0.29 LB |
EAN or UPC | 12001069644148 |