- 1.3750 in ID
| Cage Material | Bearing Steel |
| Material | Bearing Steel |
| Static Load Rating [Max] | 82.7 kN |
| Series | HM88600 |
| I.D. | 1.3750 in, 9.525 mm |
| Weight | 0.66 LB |
| EAN or UPC | 12001069644452 |
| Cage Material | Bearing Steel |
| Material | Bearing Steel |
| Static Load Rating [Max] | 82.7 kN |
| Series | HM88600 |
| I.D. | 1.3750 in, 9.525 mm |
| Weight | 0.66 LB |
| EAN or UPC | 12001069644452 |