- 0.6250 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Eccentric Collar Locking
| Radial Internal Clearance | C3 |
| I.D. | 0.6250 in, 15.875 mm |
| Bore Type | Cylindrical |
| Rolling Element | Ball |
| Outer Ring Width | 0.512 in, 13 mm |
| Inner Ring Width | 1.094 in, 27.8 mm |
| Series | HC |
| Material | Bearing Steel |
| Weight | 0.53 LB |
| EAN or UPC | 12001069651146 |

