
- 1.2500 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Eccentric Collar Locking
I.D. | 1.2500 in, 31.75 mm |
Material | Bearing Steel |
Inner Ring Width | 1.48 in, 37.6 mm |
Outer Ring Width | 0.748 in, 19 mm |
Radial Internal Clearance | C3 |
Series | HCR |
Rolling Element | Ball |
Bore Type | Cylindrical |
Weight | 1.48 LB |
EAN or UPC | 12001060160760 |
