- 3.0000 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Eccentric Collar Locking
| Outer Ring Width | 1.181 in, 30 mm |
| Rolling Element | Ball |
| Series | HC |
| Material | Bearing Steel |
| Inner Ring Width | 2.937 in, 74.6 mm |
| Bore Type | Cylindrical |
| Radial Internal Clearance | C3 |
| I.D. | 3.0000 in, 76.200 mm |
| Weight | 5.952 LB |
| EAN or UPC | 12001069751136 |

