- 1.9375 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Eccentric Collar Locking
| Material | Bearing Steel |
| Bore Type | Round Bore |
| Inner Ring Width | 1.937 in, 49.2 mm |
| Radial Internal Clearance | C3 |
| I.D. | 1.9375 in |
| Bearing Design | Non-Expansion |
| Series | HC |
| Locking Device | Eccentric Locking Collar |
| Rolling Element | Ball Bearing |
| Duty | Standard-Duty |
| Inch/Metric | Inch Bore |
| Outer Ring Width | 0.866 in, 22 mm |
| Weight | 2.34 LB |
| EAN or UPC | 12001060109202 |

