- 1.5625 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Eccentric Collar Locking
| Radial Internal Clearance | C3 |
| I.D. | 1.5625 in, 39.688 mm |
| Inner Ring Width | 1.685 in, 42.8 mm |
| Material | Bearing Steel |
| Outer Ring Width | 0.866 in, 22 mm |
| Bore Type | Cylindrical |
| Rolling Element | Ball |
| Series | HC |
| Weight | 1.675 LB |
| EAN or UPC | 12001069931798 |

