- 1.3125 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Eccentric Collar Locking
| Inner Ring Width | 1.48 in, 37.6 mm |
| Rolling Element | Ball |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| I.D. | 1.3125 in, 33.338 mm |
| Radial Internal Clearance | C3 |
| Series | HC |
| Outer Ring Width | 0.748 in, 19 mm |
| Weight | 1.45 LB |
| EAN or UPC | 12001067751190 |

