- 1.1875 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Eccentric Collar Locking
| I.D. | 1.1875 in |
| Series | HC |
| Locking Device | Eccentric Locking Collar |
| Radial Internal Clearance | C3 |
| Duty | Standard-Duty |
| Outer Ring Width | 0.709 in, 18 mm |
| Inner Ring Width | 1.433 in, 36.4 mm |
| Rolling Element | Ball Bearing |
| Material | Bearing Steel |
| Bearing Design | Non-Expansion |
| Bore Type | Round Bore |
| Inch/Metric | Inch Bore |
| Weight | 0.816 LB |
| EAN or UPC | 12001060111328 |

