- 1.0625 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Eccentric Collar Locking
| Series | HC |
| Inner Ring Width | 1.433 in, 36.4 mm |
| Radial Internal Clearance | C3 |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| I.D. | 1.0625 in, 26.988 mm |
| Outer Ring Width | 0.709 in, 18 mm |
| Rolling Element | Ball |
| Weight | 0.882 LB |
| EAN or UPC | 12001067957356 |

