- Cylindrical Bore
- Standard Duty
- Eccentric Collar Locking
| Radial Internal Clearance | C3 |
| Locking Device | Eccentric Locking Collar |
| Bore Type | Round Bore |
| Duty | Standard-Duty |
| Material | Bearing Steel |
| Rolling Element | Ball Bearing |
| Series | HC |
| Inner Ring Width | 1.37 in, 34.8 mm |
| Bearing Design | Non-Expansion |
| Inch/Metric | Metric Bore |
| Outer Ring Width | 0.591 in, 15 mm |
| Weight | 0.68 LB |
| EAN or UPC | 12001069753116 |

