- 1 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Eccentric Collar Locking
| Inner Ring Width | 1.37 in, 34.8 mm |
| Duty | Standard-Duty |
| Material | Bearing Steel |
| Inch/Metric | Inch Bore |
| Bore Type | Round Bore |
| Locking Device | Eccentric Locking Collar |
| Radial Internal Clearance | C3 |
| Rolling Element | Ball Bearing |
| Bearing Design | Non-Expansion |
| Series | HC |
| I.D. | 1.000 in |
| Outer Ring Width | 0.591 in, 15 mm |
| Weight | 0.68 LB |
| EAN or UPC | 12001060102272 |

