
- 0.9375 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Eccentric Collar Locking
I.D. | 0.9375 in, 23.813 mm |
Series | HC |
Rolling Element | Ball |
Bore Type | Cylindrical |
Outer Ring Width | 0.591 in, 15 mm |
Material | Bearing Steel |
Inner Ring Width | 1.37 in, 34.8 mm |
Radial Internal Clearance | C3 |
Weight | 0.68 LB |
EAN or UPC | 12001067751718 |
