- Cylindrical Bore
- 2.7559 in Inside Diameter
- 4.9213 in Outside Diameter
- Bearing Steel
| O.D. Type | Spherical |
| Material | Bearing Steel |
| Temperature Range [Max] | 300 °F |
| Inner Ring Width | 1.5625 in, 39.688 mm |
| I.D. | 2.7559 in, 70 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Series | Gang disc Standard relubricatable bearings |
| Bore Type | Cylindrical |
| Seal Type | Contacting Seal |
| Temperature Range [Min] | -20 °F |
| Outer Ring Width | 1.5622 in, 39.68 mm |
| Lubricant | Grease |
| O.D. | 4.9213 in, 125 mm |
| Weight | 3.461 LB |

