- Special Bore
- 2.0551 in Inside Diameter
- 4.9213 in Outside Diameter
- Bearing Steel
| Material | Bearing Steel |
| O.D. Type | Spherical |
| Lubricant | Grease |
| Seal Type | Contacting Seal |
| Temperature Range [Min] | -20 °F |
| Series | Gang disc Standard relubricatable bearings |
| Temperature Range [Max] | 300 °F |
| I.D. | 2.0551 in, 52.200 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Outer Ring Width | 1.5622 in, 39.68 mm |
| O.D. | 4.9213 in, 125 mm |
| Inner Ring Width | 1.5625 in, 39.688 mm |
| Bore Type | Special |
| Weight | 5.31 LB |
| EAN or UPC | 12001069651382 |

