- Cylindrical Bore
- 1.9380 in Inside Diameter
- 4.9213 in Outside Diameter
- Bearing Steel
| Inner Ring Width | 1.562 in, 39.675 mm |
| Bore Type | Cylindrical |
| Outer Ring Width | 1.562 in, 39.675 mm |
| O.D. Type | Spherical |
| Seal Type | Contacting Seal |
| I.D. | 1.9380 in, 49.225 mm |
| Series | Round Bore relubricable |
| Seal Material | Nitrile Rubber (NBR) |
| Lubricant | Grease |
| Temperature Range [Min] | -20 °F |
| O.D. | 4.9213 in, 125 mm |
| Material | Bearing Steel |
| Temperature Range [Max] | 300 °F |
| Weight | 4.74 LB |
| EAN or UPC | 12001060448264 |

