- Special Bore
- 1.5311 in Inside Diameter
- 3.937 in Outside Diameter
- Bearing Steel
| Material | Bearing Steel |
| O.D. Type | Spherical |
| Temperature Range [Min] | -20 °F |
| Seal Type | Contacting Seal |
| Temperature Range [Max] | 300 °F |
| Lubricant | Grease |
| Series | Square Bore relubricable |
| I.D. | 1.5311 in, 38.890 mm |
| Inner Ring Width | 1.75 in, 44.45 mm |
| Seal Material | Nitrile Rubber (NBR) |
| O.D. | 3.937 in, 100 mm |
| Outer Ring Width | 1.312 in, 33.325 mm |
| Bore Type | Special |
| Weight | 2.93 LB |
| EAN or UPC | 12001067753248 |

