- Cylindrical Bore
- 1.9685 in Inside Diameter
- 3.937 in Outside Diameter
- Bearing Steel
| Seal Material | Nitrile Rubber (NBR) |
| Inner Ring Width | 1.75 in, 44.45 mm |
| I.D. | 1.9685 in, 50 mm |
| Lubricant | Grease |
| O.D. Type | Spherical |
| O.D. | 3.937 in, 100 mm |
| Temperature Range [Min] | -20 °F |
| Material | Bearing Steel |
| Series | Gang disc Standard relubricatable bearings |
| Seal Type | Contacting Seal |
| Outer Ring Width | 1.3118 in, 33.32 mm |
| Temperature Range [Max] | 300 °F |
| Bore Type | Cylindrical |
| Weight | 2.64 LB |
| EAN or UPC | 12001069652440 |

