- Special Bore
- 1.5311 in Inside Diameter
- 4 in Outside Diameter
- Bearing Steel
| Inner Ring Width | 1.75 in, 44.45 mm |
| Temperature Range [Min] | -20 °F |
| O.D. Type | Cylindrical |
| Temperature Range [Max] | 300 °F |
| Material | Bearing Steel |
| Bore Type | Special |
| Series | Square Bore relubricable |
| Seal Type | Contacting Seal |
| Seal Material | Nitrile Rubber (NBR) |
| Lubricant | Grease |
| I.D. | 1.5311 in, 38.890 mm |
| Outer Ring Width | 1.438 in, 36.525 mm |
| O.D. | 4 in, 101.6 mm |
| Weight | 3.22 LB |
| EAN or UPC | 12001069538904 |

