- Special Bore
- 1.5000 in Inside Diameter
- 3.937 in Outside Diameter
- Bearing Steel
| Temperature Range [Min] | -20 °F |
| I.D. | 1.5000 in, 38.1 mm |
| Inner Ring Width | 1.752 in, 44.5 mm |
| Temperature Range [Max] | 300 °F |
| O.D. Type | cylindrical |
| Seal Type | Contacting Seal |
| Lubricant | Grease |
| Outer Ring Width | 1.311 in, 33.3 mm |
| O.D. | 3.937 in, 100 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Bore Type | Special |
| Material | Bearing Steel |
| Weight | 2.23 LB |
| EAN or UPC | 12001067753798 |

