- Special Bore
- 1.1580 in Inside Diameter
- 3.5433 in Outside Diameter
- Bearing Steel
| Seal Type | Contacting Seal |
| Outer Ring Width | 1.1874 in, 30.16 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Temperature Range [Min] | -20 °F |
| Inner Ring Width | 1.1875 in, 30.162 mm |
| I.D. | 1.1580 in, 29.413 mm |
| Lubricant | Grease |
| Bore Type | Special |
| Series | Gang disc Standard relubricatable bearings |
| O.D. | 3.5433 in, 90 mm |
| O.D. Type | Spherical |
| Temperature Range [Max] | 300 °F |
| Material | Bearing Steel |
| Weight | 1.92 LB |
| EAN or UPC | 12001067975626 |

