- Cylindrical Bore
- 0.7500 in Inside Diameter
- 3.4921 in Outside Diameter
- Bearing Steel
| Bore Type | Cylindrical |
| O.D. | 3.4921 in, 88.7 mm |
| Temperature Range [Min] | -20 °F |
| Outer Ring Width | 1.252 in, 31.8 mm |
| Lubricant | Grease |
| Seal Material | Nitrile Rubber (NBR) |
| Seal Type | Contacting Seal |
| Temperature Range [Max] | 300 °F |
| Inner Ring Width | 1.689 in, 42.9 mm |
| Material | Bearing Steel |
| O.D. Type | Spherical |
| I.D. | 0.7500 in, 19.05 mm |
| Weight | 2.56 LB |
| EAN or UPC | 12001069538836 |

