- Cylindrical Bore
- 1.7810 in Inside Diameter
- 3.3465 in Outside Diameter
- Bearing Steel
| Series | Round Bore relubricable |
| Temperature Range [Min] | -20 °F |
| Seal Material | Nitrile Rubber (NBR) |
| Seal Type | Contacting Seal |
| O.D. | 3.3465 in, 85 mm |
| O.D. Type | Spherical |
| Bore Type | Cylindrical |
| Temperature Range [Max] | 300 °F |
| Lubricant | Grease |
| Inner Ring Width | 1.438 in, 36.525 mm |
| Material | Bearing Steel |
| I.D. | 1.7810 in, 45.237 mm |
| Outer Ring Width | 0.8661 in, 22 mm |
| Weight | 1.168 LB |
| EAN or UPC | 12001069927906 |

