- Special Bore
- 1.1250 in Inside Diameter
- 3.1496 in Outside Diameter
- Bearing Steel
| Seal Material | Nitrile Rubber (NBR) |
| Outer Ring Width | 0.8661 in, 22 mm |
| O.D. Type | Spherical |
| Inner Ring Width | 1.4374 in, 36.510 mm |
| O.D. | 3.1496 in, 80 mm |
| Seal Type | Contacting Seal |
| Bore Type | Special |
| Temperature Range [Max] | 300 °F |
| Temperature Range [Min] | -20 °F |
| Material | Bearing Steel |
| Lubricant | Grease |
| I.D. | 1.1250 in, 28.575 mm |
| Weight | 1.59 LB |
| EAN or UPC | 12001069462438 |

