- 1.4375 in Inside Diameter
- Standard Duty
- Grip-It 360 Concentric Collar Locking
| I.D. | 1.4375 in, 36.513 mm |
| Inner Ring Width | 1.87 in, 47.5 mm |
| Series | GRC |
| Seal Material | Nitrile Rubber (NBR) |
| Seal Type | Contacting Seal And Non-Contacting Seal |
| Material | Bearing Steel |
| Lubricant | Grease |
| Housing Material | Cast Iron |
| Rolling Element | Ball |
| Weight | 2.205 LB |
| EAN or UPC | 12001069921652 |

