- 1.1875 in Inside Diameter
- Standard Duty
- Grip-It 360 Concentric Collar Locking
| Material | Bearing Steel |
| Lubricant | Grease |
| Seal Type | Contacting Seal And Non-Contacting Seal |
| Series | GRC |
| Rolling Element | Ball |
| Housing Material | Cast Iron |
| Seal Material | Nitrile Rubber (NBR) |
| I.D. | 1.1875 in, 30.163 mm |
| Inner Ring Width | 1.65 in, 41.9 mm |
| Weight | 2.425 LB |
| EAN or UPC | 12001069923946 |

