- 1.5000 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Grip-It 360 Concentric Collar Locking
| Series | GER |
| Rolling Element | Ball |
| I.D. | 1.5000 in, 38.1 mm |
| Outer Ring Width | 1.094 in, 27.8 mm |
| Radial Internal Clearance | C3 |
| Inner Ring Width | 1.937 in, 49.2 mm |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| Weight | 1.94 LB |
| EAN or UPC | 12001069654970 |

