- 1.1250 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Grip-It 360 Concentric Collar Locking
| Outer Ring Width | 0.874 in, 22.2 mm |
| Inner Ring Width | 1.5 in, 38.1 mm |
| Series | GER |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| Radial Internal Clearance | C3 |
| Rolling Element | Ball |
| I.D. | 1.1250 in, 28.575 mm |
| Weight | 1.01 LB |
| EAN or UPC | 12001060288884 |

