- Cylindrical Bore
- Standard Duty
- Grip-It 360 Concentric Collar Locking
| Outer Ring Width | 0.752 in, 19.1 mm |
| Duty | Standard-Duty |
| Rolling Element | Ball Bearing |
| Bore Type | Round Bore |
| Radial Internal Clearance | C3 |
| Inner Ring Width | 1.358 in, 34.5 mm |
| Material | Bearing Steel |
| Inch/Metric | Metric Bore |
| Series | GER |
| Weight | 0.66 LB |
| EAN or UPC | 12001069921348 |

