- 1 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Grip-It 360 Concentric Collar Locking
| Inner Ring Width | 1.358 in, 34.5 mm |
| Bore Type | Cylindrical |
| Outer Ring Width | 0.752 in, 19.1 mm |
| Material | Bearing Steel |
| Series | GER |
| Rolling Element | Ball |
| I.D. | 1 in, 25.4 mm |
| Radial Internal Clearance | C3 |
| Weight | 0.66 LB |
| EAN or UPC | 12001069655106 |

