- 0.7500 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Grip-It 360 Concentric Collar Locking
| Rolling Element | Ball Bearing |
| Material | Bearing Steel |
| I.D. | 0.750 in |
| Series | GER |
| Inch/Metric | Inch Bore |
| Inner Ring Width | 1.22 in, 31 mm |
| Bore Type | Round Bore |
| Duty | Standard-Duty |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 0.752 in, 19.1 mm |
| Weight | 0.529 LB |
| EAN or UPC | 12001069655274 |

