- Cylindrical Bore
- Standard Duty
- Set Screw Locking
| Bore Type | Cylindrical |
| Series | FHSR |
| Material | Bearing Steel |
| Inner Ring Width | 0.984 in, 25 mm |
| Outer Ring Width | 0.591 in, 15 mm |
| Radial Internal Clearance | C3 |
| Rolling Element | Ball |
| Weight | 0.33 LB |
| EAN or UPC | 12001067781586 |

