- Cylindrical Bore
- Standard Duty
- Set Screw Locking
| Rolling Element | Ball |
| Bore Type | Cylindrical |
| Series | FHSR |
| Inner Ring Width | 0.886 in, 22.5 mm |
| Material | Bearing Steel |
| Outer Ring Width | 0.512 in, 13 mm |
| Radial Internal Clearance | C3 |
| Weight | 0.22 LB |
| EAN or UPC | 12001067999172 |

