- 2.848 in Outside Diameter
- Standard Duty
- Set Screw Locking
| Rolling Element | Ball |
| Lubricant | Grease |
| Series | FHSBR |
| Housing Material | Rubber |
| O.D. | 2.848 in, 72.34 mm |
| Seal Type | Contacting Seal |
| Seal Material | Nitrile Rubber (NBR) |
| Inner Ring Width | 1.181 in, 30 mm |
| Housing Width | 27/32 in |
| Weight | 0.772 LB |
| EAN or UPC | 12001067792926 |

