- 1.1875 in Inside Diameter
- 2.848 in Outside Diameter
- Standard Duty
- Set Screw Locking
| O.D. | 2.848 in, 72.34 mm |
| Series | FHSBR |
| Housing Material | Rubber |
| Seal Type | Contacting Seal |
| Inner Ring Width | 1.181 in, 30 mm |
| Lubricant | Grease |
| I.D. | 1.1875 in, 30.163 mm |
| Housing Width | 27/32 in |
| Seal Material | Nitrile Rubber (NBR) |
| Rolling Element | Ball |
| Weight | 0.772 LB |
| EAN or UPC | 12001067982242 |

