Peer Bearing
FHSBR205-16
Standard Duty Set Screw 1 in ID 2.4559 in OD Bearing Insert
Item #114136151
- 1 in Inside Diameter
- 2.4559 in Outside Diameter
- Standard Duty
- Set Screw Locking
| Rolling Element | Ball |
| Seal Type | Contacting Seal |
| Inner Ring Width | 1.063 in, 27 mm |
| Housing Width | 13/16 in |
| Housing Material | Rubber |
| O.D. | 2.4559 in, 62.38 mm |
| Seal Material | Nitrile Rubber (NBR) |
| I.D. | 1 in, 25.4 mm |
| Series | FHSBR |
| Lubricant | Grease |
| Weight | 0.529 LB |
| EAN or UPC | 12001067982174 |
