- 0.8750 in Inside Diameter
- 2.4559 in Outside Diameter
- Standard Duty
- Set Screw Locking
| Housing Width | 13/16 in |
| Seal Material | Nitrile Rubber (NBR) |
| O.D. | 2.4559 in, 62.38 mm |
| Inner Ring Width | 1.063 in, 27 mm |
| Housing Material | Rubber |
| I.D. | 0.8750 in, 22.225 mm |
| Lubricant | Grease |
| Seal Type | Contacting Seal |
| Rolling Element | Ball |
| Series | FHSBR |
| Weight | 0.485 LB |
| EAN or UPC | 12001069771554 |

